Series Information
| Manufacturer Part Number | EI220W |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Switches |
| Description | Electronic Auto-Off Timer 1/2/4/8 Hour With HOLD White |
| Grade | Residential |
| Switch Configuration | Single Pole |
| Voltage | 120 VAC |
| Current Rating | 15 A |
| Operator | Push Button |
| Operator Color | White |
| Operating Temperature | 32-104 °F |
| Approvals | cULus |
| Comments | Preset Countdown Timer: Hold, 1 hr,2 hr, 4 hr, 8 hr |
| Net Weight | 0.2588 lbs |
| Gross Weight | 0.26 lbs |