Series Information
| Manufacturer | Intermatic |
|---|---|
| Family Series | Intermatic Switches |
| Manufacturer Part Number | EI235W |
| Description | Electronic Auto-Off Timer 15/30/45/60/120 Minute White |
| Voltage | 120 VAC |
| Switch Configuration | Single Pole |
| Operator | White |
| Operator Color | Push Button |
| Current Rating | 15 A |
| Grade | Residential |
| Operating Temperature | 32-104 °F |
| Approvals | cULus |
| Comments | Preset Countdown Timer: 15 min, 30 min, 45 min, 1 hr, 2 hrs |
| Net Weight | 0.2588 lbs |
| Gross Weight | 0.26 lbs |