Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EI3015NPOS-1 Carlo Gavazzi Inductive Proximity, PROX, IND, 30mm, 15mm RANGE, DC, 3-W
MFG Item Number
EI3015NPOS-1
EI3015NPOS-1 Carlo Gavazzi Inductive Proximity, PROX, IND, 30mm, 15mm RANGE, DC, 3-W
MFG Item Number
EI3015NPOS-1
This item cannot be canceled or returned
Description
Inductive Proximity, Series
PROX, IND, 30mm, 15mm RANGE, DC, 3-W
Specifications
Specifications
| Manufacturer Part Number |
EI3015NPOS-1 |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Inductive Proximity |
| Description |
PROX, IND, 30mm, 15mm RANGE, DC, 3-W N/O, NPN OUTPUT, NON-SHIELDED M12 PLUG CONNECTION, STAINLESS STEEL |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.24 lbs |
EI3015NPOS-1
Carlo Gavazzi Inductive Proximity