EI3015NPOSS
Carlo Gavazzi Inductive Proximity, EI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EI3015NPOSS

Carlo Gavazzi Inductive Proximity, EI Series

EI3015NPOSS

Carlo Gavazzi Inductive Proximity, EI Series
IND PROX STEEL M30 NPN NO CBL
MFG Item Number
EI3015NPOSS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Inductive Proximity, EI Series
Item #
EI3015NPOSS
IND PROX STEEL M30 NPN NO CBL

EI Series Information

  • 2~15mm Sensing Range
  • 2, 3 or 4 Wire
  • 20~265 VAC or 10~40 VDC
  • 12~30 mm Diameter
  • End Sensing
The EI series from Carlo Gavazzi covers a wide range of inductive proximity sensors. Models are available with plastic/stainless steel housings, in tubular/flatpack styles, and short/long versions. Choose SCR or transistor style output, shielded/unshielded sensing, and cable/plug connection.

  • LED Status Indicators
  • Shielded or Unshielded
  • Cable and 3/4 Pin Micro Connectors

Specifications

Specifications
Manufacturer Part Number EI3015NPOSS
Manufacturer Carlo Gavazzi
Product Series EI
Family Series Carlo Gavazzi Inductive Proximity, EI Series
Description IND PROX STEEL M30 NPN NO CBL N/O, NPN OUTPUT 2M CABLE CONNECTION, STAINLESS STEEL
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 15 mm
Connection Type 4 Pin Micro
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, CSA, UL
Net Weight 0.1544 lbs
Gross Weight 0.1544 lbs