EI500 Series Information
| Manufacturer Part Number | EI500WC |
|---|---|
| Manufacturer | Intermatic |
| Product Series | EI500 |
| Family Series | Intermatic Switches, EI500 Series |
| Description | Digital 7-Day Timer 15 Amp 120 VAC White |
| Grade | Residential |
| Switch Configuration | Single Pole |
| Voltage | 125 VAC |
| Current Rating | 15 A |
| Operator | Push Button |
| Operator Color | White |
| Illuminated | Yes |
| Operating Temperature | 32-104 °F |
| Approvals | cULus |
| Comments | 7 Day Programmable, Random Schedule, Automatic Daylight Saving |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |