Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EI600WC Intermatic Switches, EI600 Series, Digital 7-Day Astro Timer 20 Amp
EI600WC Intermatic Switches, EI600 Series, Digital 7-Day Astro Timer 20 Amp
This item cannot be canceled or returned
Description
Digital 7-Day Astro Timer 20 Amp
Specifications
Specifications
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Switches, EI600 Series |
| Product Series |
EI600 |
| Manufacturer Part Number |
EI600WC |
| Description |
Digital 7-Day Astro Timer 20 Amp 24-277 Volt White |
| Voltage |
120/277 VAC |
| Switch Configuration |
Single Pole with Three Way |
| Operator |
White |
| Operator Color |
Push Button |
| Current Rating |
20 A |
| Grade |
Heavy Duty |
| Operating Temperature |
32-104 °F |
| Approvals |
cCSAus |
| Comments |
7 Day Programmable, Astronomic (Dawn/Dusk), Random, Automatic Daylight Saving |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
EI600WC
Intermatic Switches, EI600 Series