EIA-3025-YL-PK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EIA-3025-YL-PK Brady Wire Identification, Ins Arrows 0.25x0.3 Cloth Ylw/BlK 25

MFG Item Number
149393

EIA-3025-YL-PK Brady Wire Identification, Ins Arrows 0.25x0.3 Cloth Ylw/BlK 25

MFG Item Number
149393
Item Number
EIA-3025-YL-PK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
EIA-3025-YL-PK
Ins Arrows 0.25x0.3 Cloth Ylw/BlK 25

Series Information

Specifications

Specifications
Manufacturer Part Number 149393
Manufacturer Brady
Family Series Brady Wire Identification
Description Electronic Inspection Arrows 0.25 in H x 0.3 in W Cloth Yellow/Black 25 Cards/Pk
Material Vinyl
Material Description Cloth
Color Black, Yellow
Finish Matte
Application Circuit Board Labeling
Net Weight 0 lbs
Gross Weight 0 lbs