Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EIDBF3100 Eaton's Crouse-Hinds series Disconnect Switches, EID 100 AMP DISCON SWITCH EATON FUSIBLE
MFG Item Number
EIDBF3100
EIDBF3100 Eaton's Crouse-Hinds series Disconnect Switches, EID 100 AMP DISCON SWITCH EATON FUSIBLE
MFG Item Number
EIDBF3100
This item cannot be canceled or returned
Description
Disconnect Switches, Series
EID 100 AMP DISCON SWITCH EATON FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
EIDBF3100 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Disconnect Switches |
| Description |
Eaton Crouse-Hinds series EID disconnect switch, 100A, With switch, Fused, 20 HP/60 HP/75 HP, Copper-free aluminum, 240-600 Vac/250 Vdc |
| Poles |
3 |
| NEMA Rating |
NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Current Rating |
100 A |
| AC Voltage |
240 VAC, 480 VAC, 600 VAC |
| DC Voltage |
250 VDC |
| Operator Type |
External Handle |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
108 lbs |
| Gross Weight |
108 lbs |
EIDBF3100
Eaton's Crouse-Hinds series Disconnect Switches