Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EIK031 Square D Switches, Electric Interlock Kit For Switches
EIK031 Square D Switches, Electric Interlock Kit For Switches
Description
Electric Interlock Kit For Switches
Specifications
Specifications
| Manufacturer Part Number |
499921 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Electric Interlock Kit For Switches |
| Type |
Interlock |
| For Use With |
Heavy Duty Safety Switches |
| Approvals |
UL |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.55 lbs |