Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EJ Series Information
| Manufacturer Part Number | EJ10106 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | EJ |
| Family Series | Hammond Manufacturing Enclosures, EJ Series |
| Description | Enclosure, 10in.Hx10in.Wx6in.D, N4/12, ANSI61 Gray Steel, Hinged Quarter Turn Latch Cover, Inclft.s Inner Panel |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Quarter-Turn Latch |
| Panel Included | Yes |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Nominal Height | 10 " |
| Nominal Width | 10 " |
| Nominal Depth | 6 " |
| Approvals | CE, CSA, UL |
| Net Weight | 14 lbs |
| Gross Weight | 12 lbs |