Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, EJ Series
EJ10125
Hammond Manufacturing Enclosures, EJ Series
Enclosure, 10in.Hx12in.Wx5in.D, N4/12,
This item cannot be canceled or returned
Description
Enclosure, 10in.Hx12in.Wx5in.D, N4/12,
- Body and Cover Formed From 16 Gauge Steel.
- Smooth, Continuously Welded Seams Without Knockouts, Cutouts, or Holes.
- Formed Lip On Enclosure To Exclude Flowing Liquids and Contaminants.
- Seamless Poured‑In Place Gasket.
- Inner Panel and Hardware Included.
Specifications
Specifications
| Manufacturer Part Number |
EJ10125 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
EJ |
| Family Series |
Hammond Manufacturing Enclosures, EJ Series |
| Description |
Enclosure, 10in.Hx12in.Wx5in.D, N4/12, ANI61 Gray Steel, Hinged Quarter Turn Latch Cover, Inclft.s Inner Panel |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Nominal Height |
10 " |
| Nominal Width |
12 " |
| Nominal Depth |
5 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
13 lbs |
| Gross Weight |
10 lbs |
EJ10125
Hammond Manufacturing Enclosures, EJ Series