Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, EJSS Series
EJ12105S16
Hammond Manufacturing Enclosures, EJSS Series
Enclosure, 12in.Hx10in.Wx5in.D, N4X,
MFG Item Number
EJ12105S16
This item cannot be canceled or returned
Description
Enclosure, 12in.Hx10in.Wx5in.D, N4X,
- Type 4X Stainless‑Steel Junction Box
- Continuous Hinge Door with Quarter Turn
- Body is Formed From 16 Gauge or 304 or 316 Stainless‑Steel
Specifications
Specifications
| Manufacturer Part Number |
EJ12105S16 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
EJSS |
| Family Series |
Hammond Manufacturing Enclosures, EJSS Series |
| Description |
Enclosure, 12in.Hx10in.Wx5in.D, N4X, 316 Stainless Steel, Hinged Quarter Turn Latch Cover, Inclft.s Inner Panel |
| Material |
316 Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Nominal Depth |
5 " |
| Approvals |
CSA, UL |
| Net Weight |
13 lbs |
| Gross Weight |
13 lbs |
EJ12105S16
Hammond Manufacturing Enclosures, EJSS Series