Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EJ12108AL Hammond Manufacturing Enclosures, EJAL Series, Enclsoure, 12in.Hx10in.Wx8in.D, N4X,
MFG Item Number
EJ12108AL
EJ12108AL Hammond Manufacturing Enclosures, EJAL Series, Enclsoure, 12in.Hx10in.Wx8in.D, N4X,
MFG Item Number
EJ12108AL
This item cannot be canceled or returned
Description
Enclsoure, 12in.Hx10in.Wx8in.D, N4X,
- Type 4X Aluminum Junction Box
- Continuous Hinge Door with Quarter Turn
- Formed from 0.08" Type 5052 H‑32 Aluminum
Specifications
Specifications
| Manufacturer Part Number |
EJ12108AL |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
EJAL |
| Family Series |
Hammond Manufacturing Enclosures, EJAL Series |
| Description |
Enclsoure, 12in.Hx10in.Wx8in.D, N4X, Aluminum, Hinged Wuarter Turn Latch Cover, Includes Inner Panel |
| Material |
Aluminum |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Nominal Depth |
8 " |
| Approvals |
CSA, UL |
| Net Weight |
9 lbs |
| Gross Weight |
10 lbs |
EJ12108AL
Hammond Manufacturing Enclosures, EJAL Series