Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, Eclipse Junior Series
EJ12124
Hammond Manufacturing Enclosures, Eclipse Junior Series
Enclosure, 12in.Hx12in.Wx4in.D, N4/12,
This item cannot be canceled or returned
Description
Enclosures, Eclipse Junior Series
Enclosure, 12in.Hx12in.Wx4in.D, N4/12,
Eclipse Junior Series Information
Specifications
Specifications
| Manufacturer Part Number |
EJ12124 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
Eclipse Junior |
| Family Series |
Hammond Manufacturing Enclosures, Eclipse Junior Series |
| Description |
Enclosure, 12in.Hx12in.Wx4in.D, N4/12, ANSI61 Gray Steel, Hinged Quarter Turn Latch Cover, Inclft.s Inner Panel |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Nominal Depth |
4 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
15 lbs |
| Gross Weight |
15 lbs |
EJ12124
Hammond Manufacturing Enclosures, Eclipse Junior Series