Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EJ12124SS Hammond Manufacturing Enclosures, Eclipse Junior Series, Enclosure, 12in.Hx12in.Wx4in.D, N4X,
MFG Item Number
EJ12124SS
EJ12124SS Hammond Manufacturing Enclosures, Eclipse Junior Series, Enclosure, 12in.Hx12in.Wx4in.D, N4X,
MFG Item Number
EJ12124SS
This item cannot be canceled or returned
Description
Enclosures, Eclipse Junior Series
Enclosure, 12in.Hx12in.Wx4in.D, N4X,
Eclipse Junior Series Information
Specifications
Specifications
| Manufacturer Part Number |
EJ12124SS |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
Eclipse Junior |
| Family Series |
Hammond Manufacturing Enclosures, Eclipse Junior Series |
| Description |
Enclosure, 12in.Hx12in.Wx4in.D, N4X, 304 Stainless Steel, Hinged Quarter Turn Latch Cover, Inclft.s Inner Panel |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Nominal Depth |
4 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
17 lbs |
| Gross Weight |
12 lbs |
EJ12124SS
Hammond Manufacturing Enclosures, Eclipse Junior Series