Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EJ Series Information
| Manufacturer Part Number | EJ14128 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | EJ |
| Family Series | Hammond Manufacturing Enclosures, EJ Series |
| Description | 14 x 12 x 8 1 DOOR WALLMOUNT |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Quarter-Turn Latch |
| Panel Included | Yes |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Nominal Height | 14 " |
| Nominal Width | 12 " |
| Nominal Depth | 8 " |
| Approvals | CE, CSA, UL |
| Net Weight | 20 lbs |
| Gross Weight | 18 lbs |