EJ16106
Hammond Manufacturing Enclosures, EJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EJ16106

Hammond Manufacturing Enclosures, EJ Series

EJ16106

Hammond Manufacturing Enclosures, EJ Series
16 x 10 x 6
MFG Item Number
EJ16106
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, EJ Series
Item #
EJ16106
16 x 10 x 6

EJ Series Information

  • Body and Cover Formed From 16 Gauge Steel.
  • Smooth, Continuously Welded Seams Without Knockouts, Cutouts, or Holes.
  • Formed Lip On Enclosure To Exclude Flowing Liquids and Contaminants.
  • Seamless Poured‑In Place Gasket.
  • Inner Panel and Hardware Included.

Specifications

Specifications
Manufacturer Part Number EJ16106
Manufacturer Hammond Manufacturing
Product Series EJ
Family Series Hammond Manufacturing Enclosures, EJ Series
Description 16 x 10 x 6 1 DOOR WALLMOUNT
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included Yes
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4
Nominal Height 16 "
Nominal Width 10 "
Nominal Depth 6 "
Approvals CE, CSA, UL
Net Weight 18 lbs
Gross Weight 15 lbs