Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EJLG Series Information
| Manufacturer Part Number | EJ16146LG |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | EJLG |
| Family Series | Hammond Manufacturing Enclosures, EJLG Series |
| Description | N4,12 Eclipse Junior encl w/ panel - 16 x 14 x 6 - Steel/Lt Gray |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Quarter-Turn Latch |
| Panel Included | Yes |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Nominal Height | 16 " |
| Nominal Width | 14 " |
| Nominal Depth | 6 " |
| Approvals | CSA, UL |
| Net Weight | 23 lbs |
| Gross Weight | 23 lbs |