Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, EJSS Series
EJ16148S16
Hammond Manufacturing Enclosures, EJSS Series
N4X Eclipse Junior encl w/ panel -
MFG Item Number
EJ16148S16
This item cannot be canceled or returned
Description
N4X Eclipse Junior encl w/ panel -
- Type 4X Stainless‑Steel Junction Box
- Continuous Hinge Door with Quarter Turn
- Body is Formed From 16 Gauge or 304 or 316 Stainless‑Steel
Specifications
Specifications
| Manufacturer Part Number |
EJ16148S16 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
EJSS |
| Family Series |
Hammond Manufacturing Enclosures, EJSS Series |
| Description |
N4X Eclipse Junior encl w/ panel - 16 x 14 x 8 - 316 SS |
| Material |
316 Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height |
16 " |
| Nominal Width |
14 " |
| Nominal Depth |
8 " |
| Approvals |
CSA, UL |
| Net Weight |
25 lbs |
| Gross Weight |
25 lbs |
EJ16148S16
Hammond Manufacturing Enclosures, EJSS Series