Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EJSS Series Information
| Manufacturer Part Number | EJ16148SS |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | EJSS |
| Family Series | Hammond Manufacturing Enclosures, EJSS Series |
| Description | N4X Eclipse Junior encl w/ panel - 16 x 14 x 8 - 304 SS |
| Material | 304 Stainless Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Quarter-Turn Latch |
| Panel Included | Yes |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height | 16 " |
| Nominal Width | 14 " |
| Nominal Depth | 8 " |
| Approvals | CSA, UL |
| Net Weight | 25 lbs |
| Gross Weight | 25 lbs |