Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, EJ Series
EJ683
Hammond Manufacturing Enclosures, EJ Series
Enclosure, 6in.Hx8in.Wx3.5in.D, N4,
This item cannot be canceled or returned
Description
Enclosure, 6in.Hx8in.Wx3.5in.D, N4,
- Body and Cover Formed From 16 Gauge Steel.
- Smooth, Continuously Welded Seams Without Knockouts, Cutouts, or Holes.
- Formed Lip On Enclosure To Exclude Flowing Liquids and Contaminants.
- Seamless Poured‑In Place Gasket.
- Inner Panel and Hardware Included.
Specifications
Specifications
| Manufacturer Part Number |
EJ683 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
EJ |
| Family Series |
Hammond Manufacturing Enclosures, EJ Series |
| Description |
Enclosure, 6in.Hx8in.Wx3.5in.D, N4, ANSI61 Gray Steel, Hinged Quarter- Turn Latch Cover, Inner Panel Inclft.d |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Nominal Height |
6 " |
| Nominal Width |
8 " |
| Nominal Depth |
3 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
6 lbs |
| Gross Weight |
5 lbs |
EJ683
Hammond Manufacturing Enclosures, EJ Series