Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EJB120804 Eaton's Crouse-Hinds series Enclosures, 12 X 8 X 4 JUNC BX CNDT ENTRIES STY D
MFG Item Number
EJB120804
EJB120804 Eaton's Crouse-Hinds series Enclosures, 12 X 8 X 4 JUNC BX CNDT ENTRIES STY D
MFG Item Number
EJB120804
This item cannot be canceled or returned
Description
12 X 8 X 4 JUNC BX CNDT ENTRIES STY D
Specifications
Specifications
| Manufacturer Part Number |
EJB120804 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Eaton Crouse-Hinds series EJB junction box, 12 x 8 x 4, Without hinge, Feraloy iron alloy, Style D |
| Composition |
Metallic |
| NEMA Rating |
NEMA 3, NEMA 3R, NEMA 4, NEMA 7, NEMA 9 |
| Nominal Height |
12 " |
| Nominal Width |
8 " |
| Nominal Depth |
4 " |
| Net Weight |
104 lbs |
| Gross Weight |
104 lbs |
EJB120804
Eaton's Crouse-Hinds series Enclosures