Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EJB121206-MP-S598 Eaton's Crouse-Hinds series Enclosures, 12X12X6 AL JCT-BOX STY C HNG MTG PLT
MFG Item Number
EJB121206 MP S598
EJB121206-MP-S598 Eaton's Crouse-Hinds series Enclosures, 12X12X6 AL JCT-BOX STY C HNG MTG PLT
MFG Item Number
EJB121206 MP S598
Item Number
EJB121206-MP-S598
This item cannot be canceled or returned
Description
12X12X6 AL JCT-BOX STY C HNG MTG PLT
Specifications
Specifications
| Manufacturer Part Number |
EJB121206 MP S598 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Eaton Crouse-Hinds series EJB junction box, 12 x 12 x 6, With hinge, Copper-free aluminum, Mounting plate kit, hinges mounted on left side, Style C |
| Material |
Aluminum |
| Composition |
Metallic |
| NEMA Rating |
NEMA 3, NEMA 3R, NEMA 4, NEMA 7, NEMA 9 |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Nominal Depth |
6 " |
| Net Weight |
88.1 lbs |
| Gross Weight |
88.1 lbs |
EJB121206-MP-S598
Eaton's Crouse-Hinds series Enclosures