Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Enclosures
EJB241808
Eaton's Crouse-Hinds series Enclosures
24 X 18 X 8 JUNC BX CNDT ENTRIES STY C
MFG Item Number
EJB241808
This item cannot be canceled or returned
Description
24 X 18 X 8 JUNC BX CNDT ENTRIES STY C
Specifications
Specifications
| Manufacturer Part Number |
EJB241808 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Eaton Crouse-Hinds series EJB junction box, 24 x 18 x 8, Without hinge, Copper-free aluminum, Style C |
| Material |
Aluminum |
| Composition |
Metallic |
| NEMA Rating |
NEMA 3, NEMA 3R, NEMA 4, NEMA 7, NEMA 9 |
| Nominal Height |
24 " |
| Nominal Width |
18 " |
| Nominal Depth |
8 " |
| Net Weight |
302 lbs |
| Gross Weight |
302 lbs |
EJB241808
Eaton's Crouse-Hinds series Enclosures