Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EJB602212 Eaton's Crouse-Hinds series Enclosures, 60X22X12 AL JCT-BOX STY C
MFG Item Number
EJB602212
EJB602212 Eaton's Crouse-Hinds series Enclosures, 60X22X12 AL JCT-BOX STY C
MFG Item Number
EJB602212
This item cannot be canceled or returned
Description
60X22X12 AL JCT-BOX STY C
Specifications
Specifications
| Manufacturer Part Number |
EJB602212 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Eaton Crouse-Hinds series EJB junction box, 60 x 22 x 12, Without hinge, Copper-free aluminum, Style C |
| Material |
Aluminum |
| Composition |
Metallic |
| NEMA Rating |
NEMA 3, NEMA 3R, NEMA 4, NEMA 7, NEMA 9 |
| Nominal Height |
60 " |
| Nominal Width |
22 " |
| Nominal Depth |
12 " |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
EJB602212
Eaton's Crouse-Hinds series Enclosures