Series Information
| Manufacturer Part Number | EJM202B |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 2 HP, 3600 RPM, 145JM |
| Type | Special Application Close Coupled Pump |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 145JM |
| AC Voltage | 115 VAC, 208-230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Open Drip Proof |
| Mounting | C-Face, Rigid |
| Current Rating | 19.6 A |
| Composition | Rolled Steel |
| Overload Protection | None |
| Net Weight | 32 lbs |
| Gross Weight | 32 lbs |