Series Information
| Manufacturer Part Number | EJMM2514T-G |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 28M 2P OPSB HOR 254JM SE |
| Type | General Purpose |
| Horsepower | 20 hp |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254JM |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Composition | Steel |
| Bearing Type | Ball |
| Length | 23.19 " |
| Net Weight | 185 lbs |
| Gross Weight | 185 lbs |