EJMM2524T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EJMM2524T

Baldor-ABB Motors Motors

EJMM2524T

Baldor-ABB Motors Motors
15HP, 1180RPM, 3PH, 60HZ, 284JM, 4038M
MFG Item Number
EJMM2524T
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EJMM2524T
15HP, 1180RPM, 3PH, 60HZ, 284JM, 4038M

Series Information

Specifications

Specifications
Manufacturer Part Number EJMM2524T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 15HP, 1180RPM, 3PH, 60HZ, 284JM, 4038M
Type General Purpose
Horsepower 15 hp
Speed 1,180 RPM
RPM 1,180 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 284JM
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Mounting Foot Mount
Current Rating 41 A
Service Factor 1.15
Composition Steel
Net Weight 342 lbs
Gross Weight 342 lbs