EJMM3116T-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EJMM3116T-G

Baldor-ABB Motors Motors

EJMM3116T-G

Baldor-ABB Motors Motors
1HP, 1760RPM, 3PH, 60HZ, 143JM, 3520M
MFG Item Number
EJMM3116T-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EJMM3116T-G
1HP, 1760RPM, 3PH, 60HZ, 143JM, 3520M

Series Information

Specifications

Specifications
Manufacturer Part Number EJMM3116T-G
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 1HP, 1760RPM, 3PH, 60HZ, 143JM, 3520M
Type General Purpose
Horsepower 1 hp
Speed 1,760 RPM
RPM 1,760 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 143JM
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Mounting Foot Mount
Current Rating 1.5 A, 3.1-3 A
Service Factor 1.15
Composition Steel
Net Weight 37 lbs
Gross Weight 37 lbs