EJMM3211T-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EJMM3211T-5

Baldor-ABB Motors Motors

EJMM3211T-5

Baldor-ABB Motors Motors
3HP, 1760RPM, 3PH, 60HZ, 182JM, 3630M
MFG Item Number
EJMM3211T-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EJMM3211T-5
3HP, 1760RPM, 3PH, 60HZ, 182JM, 3630M

Series Information

Specifications

Specifications
Manufacturer Part Number EJMM3211T-5
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description AC MOTOR PE 3PH 1760RPM 3PH ODP- CLOSE COUPLED PUMP
Type General Purpose
Horsepower 3 hp
Speed 1,760 RPM
RPM 1,760 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 182JM
AC Voltage 575 VAC
Nominal Voltage 575 VAC, 600 VAC
Mounting Foot Mount
Current Rating 3.3 A
Service Factor 1.15
Composition Steel
Net Weight 74 lbs
Gross Weight 74 lbs