JMM Series Information
| Manufacturer Part Number | EJMM3211T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | JMM |
| Family Series | Baldor-ABB Motors Motors, JMM Series |
| Description | 3HP, 1760RPM, 3PH, 60HZ, 182JM, 3628M, OPSB, F1 |
| Type | High Efficiency, Pump |
| Horsepower | 3 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 182JM |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | C-Face Footed |
| Current Rating | 4.2 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Bearing Type | Ball |
| Length | 16.5 " |
| Comments | Rodent Screens at Both Ends |
| Net Weight | 72 lbs |
| Gross Weight | 72 lbs |