EJMM3309T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EJMM3309T

Baldor-ABB Motors Motors

EJMM3309T

Baldor-ABB Motors Motors
5HP, 1160RPM, 3PH, 60HZ, 215JM, 3744M
MFG Item Number
EJMM3309T
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EJMM3309T
5HP, 1160RPM, 3PH, 60HZ, 215JM, 3744M

Series Information

Specifications

Specifications
Manufacturer Part Number EJMM3309T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 5HP, 1160RPM, 3PH, 60HZ, 215JM, 3744M
Type General Purpose
Horsepower 5 hp
Speed 1,160 RPM
RPM 1,160 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 215JM
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Mounting Foot Mount
Current Rating 14.8 A
Service Factor 1.15
Composition Steel
Net Weight 141 lbs
Gross Weight 141 lbs