Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EJMM3312T-5
10HP, 3475RPM, 3PH, 60HZ, 213JM, 3728M
MFG Item Number
EJMM3312T-5
This item cannot be canceled or returned
Description
10HP, 3475RPM, 3PH, 60HZ, 213JM, 3728M
Specifications
Specifications
| Manufacturer Part Number |
EJMM3312T-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
10HP, 3500RPM, 3PH, 60HZ, 213JM, 3736M, OPSB |
| Type |
General Purpose |
| Horsepower |
10 hp |
| Speed |
3,475 RPM |
| RPM |
3,475 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
213JM |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC, 600 VAC |
| Mounting |
Foot Mount |
| Current Rating |
9.6 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
137 lbs |
| Gross Weight |
137 lbs |
EJMM3312T-5
Baldor-ABB Motors Motors