EJMM3313T-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EJMM3313T-5

Baldor-ABB Motors Motors

EJMM3313T-5

Baldor-ABB Motors Motors
10HP, 1770RPM, 3PH, 60HZ, 215JM, 3740M
MFG Item Number
EJMM3313T-5
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EJMM3313T-5
10HP, 1770RPM, 3PH, 60HZ, 215JM, 3740M

Series Information

Specifications

Specifications
Manufacturer Part Number EJMM3313T-5
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description AC MOTOR PE 10HP 1760RPM 3PH ODP- CLOSE COUPLED PUMP
Type General Purpose
Horsepower 10 hp
Speed 1,770 RPM
RPM 1,770 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 215JM
AC Voltage 575 VAC
Nominal Voltage 575 VAC, 600 VAC
Mounting Foot Mount
Current Rating 10 A
Service Factor 1.15
Composition Steel
Net Weight 132 lbs
Gross Weight 132 lbs