Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EJMM3546T-G
1HP, 1770RPM, 3PH, 60HZ, 143JM, 3520M
MFG Item Number
EJMM3546T-G
This item cannot be canceled or returned
Description
1HP, 1770RPM, 3PH, 60HZ, 143JM, 3520M
Specifications
Specifications
| Manufacturer Part Number |
EJMM3546T-G |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
1HP, 1770RPM, 3PH, 60HZ, 143JM, 3520M |
| Type |
General Purpose |
| Horsepower |
1 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
143JM |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Mounting |
Foot Mount |
| Service Factor |
1.15 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
15.43 " |
| Net Weight |
37 lbs |
| Gross Weight |
37 lbs |
EJMM3546T-G
Baldor-ABB Motors Motors