Series Information
| Manufacturer Part Number | EJMM3710T-G |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 7.5HP, 1770RPM, 3PH, 60HZ, 213JM, 3738M |
| Type | General Purpose |
| Horsepower | 7-1/2 hp |
| Speed | 1,770 RPM |
| RPM | 1,770 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 213JM |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 18.8 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 134 lbs |
| Gross Weight | 134 lbs |