Series Information
| Manufacturer Part Number | EJMM4110T-G |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 54M 4P TEFC HOR 324JM SE |
| Type | General Purpose |
| Horsepower | 40 hp |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 324JM |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Length | 30.65 " |
| Net Weight | 578 lbs |
| Gross Weight | 578 lbs |