JMM Series Information
| Manufacturer Part Number | EJPM2534T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | JMM |
| Family Series | Baldor-ABB Motors Motors, JMM Series |
| Description | MOTOR, 30HP, 3510RPM, 3PH, 60HZ, 284JP, 3948M, OPSB, F |
| Type | High Efficiency, Pump |
| Horsepower | 30 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| NEMA Frame | 284JP |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footed |
| Current Rating | 33 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Bearing Type | Ball |
| Length | 29.44 " |
| Comments | Rodent Screens at Both Ends |
| Net Weight | 310 lbs |
| Gross Weight | 310 lbs |