EJPM2538T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EJPM2538T

Baldor-ABB Motors Motors

EJPM2538T

Baldor-ABB Motors Motors
40HP, 3510RPM, 3PH, 60HZ, 286JP, 3956M
MFG Item Number
EJPM2538T
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EJPM2538T
40HP, 3510RPM, 3PH, 60HZ, 286JP, 3956M

Series Information

Specifications

Specifications
Manufacturer Part Number EJPM2538T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 40HP, 3510RPM, 3PH, 60HZ, 286JP, 3956M
Type General Purpose
Horsepower 40 hp
Speed 3,510 RPM
RPM 3,510 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 286JP
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Mounting Foot Mount
Current Rating 45 A, 90 A
Service Factor 1.15
Composition Aluminum
Net Weight 329 lbs
Gross Weight 329 lbs