EJPM3157T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EJPM3157T

Baldor-ABB Motors Motors

EJPM3157T

Baldor-ABB Motors Motors
2HP, 1760RPM, 3PH, 60HZ, 145JP, 3528M
MFG Item Number
EJPM3157T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EJPM3157T
2HP, 1760RPM, 3PH, 60HZ, 145JP, 3528M

Series Information

Specifications

Specifications
Manufacturer Part Number EJPM3157T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 2HP, 1760RPM, 3PH, 60HZ, 145JP, 3528M
Type General Purpose
Horsepower 2 hp
Speed 1,750 RPM
RPM 1,750 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 145JP
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Mounting Foot Mount
Current Rating 5.8 A
Service Factor 1.15
Composition Steel
Net Weight 43 lbs
Gross Weight 43 lbs