EJPM3218T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EJPM3218T

Baldor-ABB Motors Motors

EJPM3218T

Baldor-ABB Motors Motors
5HP/1760RPM/3PH/OPSB/NEMA 184JP
MFG Item Number
EJPM3218T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EJPM3218T
5HP/1760RPM/3PH/OPSB/NEMA 184JP

Series Information

Specifications

Specifications
Manufacturer Part Number EJPM3218T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 5HP/1760RPM/3PH/OPSB/NEMA 184JP
Type General Purpose
Horsepower 5 hp
Speed 1,750 RPM
RPM 1,750 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 184JP
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Mounting Foot Mount
Current Rating 13.2 A
Service Factor 1.15
Composition Steel
Net Weight 92 lbs
Gross Weight 92 lbs