Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ericson Power Centers, e-Cart Jr Series
EJR4315CM31200-UL
Ericson Power Centers, e-Cart Jr Series
Ejr 480V 3Ph (12) 5-20R Dup Gfci &
MFG Item Number
EJR4315CM31200-UL
This item cannot be canceled or returned
Description
Power Centers, e-Cart Jr Series
Ejr 480V 3Ph (12) 5-20R Dup Gfci &
e-Cart Jr Series Information
- Output Power Options: 120Y/208V with 3‑Phase Transformer or 120V/240V with Single‑Phase Transformer
- Heavy Duty Cart with Handle for Easy Maneuvering Around Job Site
- 480V, 3 Phase or Single Phase 60Hz Power Input
- Combo Load Center with GFCI Circuit Breakers
- 15kVA Epoxy Encapsulated 3R Transformer
- NEMA Type 3R Main Disconnect Switch
- Rain Guard Flaps Fold Into Cover
- Easy Rolling Wheels
- UL and QPS Listed
- Twist Lock Closure
- 50A Receptacle
Specifications
Specifications
| Manufacturer Part Number |
EJR4315CM31200-UL |
| Manufacturer |
Ericson |
| Product Series |
e-Cart Jr |
| Family Series |
Ericson Power Centers, e-Cart Jr Series |
| Description |
Ejr 480V 3Ph (12) 5-20R Dup Gfci & Mb ++Ul Listed++ |
| Input Voltage |
480 VAC |
| Output Voltage |
120 VAC, 208 VAC |
| Phase |
3 |
| Output Receptacles |
(12) 20A Duplex |
| Current Rating |
50 A |
| Receptacle Details |
(24) 5-20R GFCI Receptacles |
| Inlet Type |
6 ft SOW Blunt |
| Flip Cover |
No |
| Overload Protection |
Yes |
| Power Feed Through |
No |
| NEMA Rating |
NEMA 3R |
| Approvals |
UL |
| Net Weight |
332 lbs |
| Gross Weight |
332 lbs |
EJR4315CM31200-UL
Ericson Power Centers, e-Cart Jr Series