Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Couplers, Steel City Series
EK-401
Thomas & Betts Couplers, Steel City Series
This item cannot be canceled or returned
Description
Couplers, Steel City Series
Steel City Series Information
Specifications
Specifications
| Manufacturer Part Number |
EK 401 |
| Manufacturer |
Thomas & Betts |
| Product Series |
Steel City |
| Family Series |
Thomas & Betts Couplers, Steel City Series |
| Description |
Hardware |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Screw-In |
| Trade Size |
1/2 " |
| Composition |
Steel |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
EK-401
Thomas & Betts Couplers, Steel City Series