EK-406
Thomas & Betts Couplers, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EK-406

Thomas & Betts Couplers, Steel City Series

EK-406

Thomas & Betts Couplers, Steel City Series
Hardware
Item Number
EK-406
MFG Item Number
EK 406
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Couplers, Steel City Series
Item #
EK-406
Hardware

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number EK 406
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Couplers, Steel City Series
Description Hardware
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Screw-In
Trade Size 2 "
Composition Steel
Insulated Throat No
Hazardous Location No
Approvals UL
Net Weight 0.88 lbs
Gross Weight 0.88 lbs
Alternatives
195
195
Eaton's Crouse-Hinds series Couplers, CP Series
205
205
Eaton's Crouse-Hinds series Conduit Mounts