EK-410
Thomas & Betts Couplers, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EK-410

Thomas & Betts Couplers, Steel City Series

EK-410

Thomas & Betts Couplers, Steel City Series
Hardware
Item Number
EK-410
MFG Item Number
EK 410
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Couplers, Steel City Series
Item #
EK-410
Hardware

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number EK 410
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Couplers, Steel City Series
Description Hardware
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Screw-In
Trade Size 4 "
Composition Iron
Insulated Throat No
Hazardous Location No
Approvals UL
Net Weight 4.88 lbs
Gross Weight 4.88 lbs
Alternatives
199
199
Eaton's Crouse-Hinds series Couplers, CP Series
209
209
Eaton's Crouse-Hinds series Conduit Mounts