EK1240L11
Greenlee Electric Power Tools, EK12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EK1240L11

Greenlee Electric Power Tools, EK12 Series

EK1240L11

Greenlee Electric Power Tools, EK12 Series
Crimp Tool, 12T-Li Bat 120V Chrg
MFG Item Number
EK1240L11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electric Power Tools, EK12 Series
Item #
EK1240L11
Crimp Tool, 12T-Li Bat 120V Chrg

EK12 Series Information

  • Three Crimping Head Choices: EK1230L with 1.20" (30mm) Opening Uses Greenlee KC12, KA12 & KD12 Crimping Dies Plus All Industry "U" Style Crimping Dies, EK1240L with 1.65" (42mm) Opening Uses Greenlee KC12, KA12 & KD12 Crimping Dies Plus All Industry "U" Style Crimping Dies, E K1240KL Uses Kearney PH2 Style Crimping Dies
  • Intelligent Crimping System Technology Includes a Pressure Sensor That Monitors the Crimping Force of Each Crimp and Provides the Operator a Visual and Audible Alert If the Force Is Below Specifications
  • Covered Head Models Have Two Layers of PVC That Total Approximately 3/16" (4.8 Mm) Thick ‑ The Outer Layer Is Black and the Inner Layer Is Red
  • Automatic Retraction Stop (ARS) Which Retracts the Ram Just Enough to Get Ready for the Next Cycle Saving Time and Energy
  • Available with 120V, 12V or 230V Battery Charger or with 120V or 230V Corded Adapter In Place Of Batteries and Charger
  • Smart Chargers Control the Charging Current, Charging Voltage and Battery Temperature to Maximize Battery Life
  • State of the Art 18V Lithium Ion (Li‑Ion) Battery Provides 70% More Cycles per Charge and Faster Cycle Times
  • LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status
  • Two‑Stage Hydraulic System Provides Fast Advance and Power Speeds, Saving Time
  • Overmolded Tacky Grip Areas Make Gripping the Tool Easier and More Comfortable
  • Greenlee Battery‑Powered Crimping Tools Now Use Bio‑Degradable Oil
  • Tools Automatically Retract When the Crimping Cycle Is Complete
  • Forward Handle Position Improves Tool Balance
  • LED Work Light Illuminates Dark Work Areas
  • One Trigger Controls All Tool Functions
  • Crimping Head Rotates 350 deg


Specifications

Specifications
Manufacturer Part Number EK1240L11
Manufacturer Greenlee
Product Series EK12
Family Series Greenlee Electric Power Tools, EK12 Series
Description Crimp Tool, 12T-Li Bat 120V Chrg
Head Type Open Head
Crimping Force 24,000 lbs
Cable Capacity (Cu) 8 AWG-750 kcmil
Cable Capacity (Al) 8 AWG-750 kcmil
Dieless No
Head Rotation (Degrees) 350 °
Power Source 18 V 3.0 Ah Li-Ion Battery
Charger Voltage 120 VAC
Approvals cULus
Net Weight 28.42 lbs
Gross Weight 28.42 lbs