EK12IDL12
Greenlee Electric Power Tools, EK12IDL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EK12IDL12

Greenlee Electric Power Tools, EK12IDL Series

EK12IDL12

Greenlee Electric Power Tools, EK12IDL Series
Crimping Tool, Dieless 12T-Li Bat
MFG Item Number
EK12IDL12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electric Power Tools, EK12IDL Series
Item #
EK12IDL12
Crimping Tool, Dieless 12T-Li Bat

EK12IDL Series Information

  • Intelligent Crimping System Technology Includes a Pressure Sensor That Monitors the Crimping Force of Each Crimp and Provides the Operator a Visual and Audible Alert If the Force Is Below Specifications
  • Flip Open Crimping Head Will Allow Crimping of 4 AWG ‑ 1000 kcmil Copper or 6 AWG ‑ 1000 kcmil Aluminum with No Dies to Change
  • Automatic Retraction Stop (ARS) Which Retracts the Ram Just Enough to Get Ready for the Next Cycle Saving Time and Energy
  • Available With 120V, 12V or 230V Battery Charger or with 120V or 230V Corded Adapter In Place of Batteries and Charger
  • Smart Chargers Control the Charging Current, Charging Voltage and Battery Temperature to Maximize Battery Life
  • State of the Art 18V Lithium Ion (Li‑Ion) Battery Provides 70% More Cycles per Charge and Faster Cycle Times
  • LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status
  • Dieless Indent Style Crimping Head Does Not Require Interchangeable Crimping Dies
  • Two‑Stage Hydraulic System Provides Fast Advance and Power Speeds, Saving Time
  • Overmolded Tacky Grip Areas Make Gripping the Tool Easier and More Comfortable
  • Greenlee Battery‑Powered Crimping Tools Now Use Bio‑Degradable Oil
  • Tools Automatically Retract When the Crimping Cycle Is Complete
  • Forward Handle Position Improves Tool Balance
  • LED Work Light Illuminates Dark Work Areas
  • One Trigger Controls All Tool Functions
  • Crimping Head Rotates 350 deg


Specifications

Specifications
Manufacturer Part Number EK12IDL12
Manufacturer Greenlee
Product Series EK12IDL
Family Series Greenlee Electric Power Tools, EK12IDL Series
Description Crimping Tool, Dieless 12T-Li Bat 12V Ch
Head Type Flip top head
Crimping Force 24,000 lbs
Cable Capacity (Cu) 4 AWG-1,000 kcmil
Cable Capacity (Al) 6 AWG-1,000 kcmil
Dieless Yes
Head Rotation (Degrees) 350 °
Power Source 18 V 3.0 Ah Li-Ion Battery
Charger Voltage 12 VAC
Approvals cULus
Net Weight 28 lbs
Gross Weight 28 lbs