EK210L230
Greenlee Electric Power Tools, EK210 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EK210L230

Greenlee Electric Power Tools, EK210 Series

EK210L230

Greenlee Electric Power Tools, EK210 Series
Crimp Tool, 1.5T 230V Ac Adapter
MFG Item Number
EK210L230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electric Power Tools, EK210 Series
Item #
EK210L230
Crimp Tool, 1.5T 230V Ac Adapter

EK210 Series Information

  • Intelligent Crimping System Technology Includes a Pressure Sensor That Monitors the Crimping Force of Each Crimp and Provides the Operator a Visual and Audible Alert If the Force Is Below Specifications
  • Available with 120V, 12V or 230V Battery Charger or with 120V or 230V Corded Adapter In Place of Batteries and Charger
  • Smart Chargers Control the Charging Current, Charging Voltage and Battery Temperature to Maximize Battery Life
  • State of the Art 18V Lithium Ion (Li‑Ion) Battery Provides 70% More Cycles per Charge and Faster Cycle Times
  • LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status
  • Overmolded Tacky Grip Areas Make Gripping the Tool Easier and More Comfortable
  • Tools Automatically Retract When the Crimping or Cutting Cycle Is Complete
  • Greenlee Battery‑Powered Crimping Tools Now Use Bio‑Degradable Oil.
  • In Line Tool Style Is Light Weight and Very Easy to Control
  • LED Work Light Illuminates Dark Work Areas
  • One Trigger Controls All Tool Functions
  • Uses All Kwik Cycle 9 Crimping Dies
  • Crimping Head Rotates 350 deg


Specifications

Specifications
Manufacturer Part Number EK210L230
Manufacturer Greenlee
Product Series EK210
Family Series Greenlee Electric Power Tools, EK210 Series
Description Crimp Tool, 1.5T 230V Ac Adapter
Head Type Open Head
Crimping Force 2,900 lbs
Dieless No
Head Rotation (Degrees) 350 °
Power Source 230 VAC Adapter
Approvals cULus
Net Weight 0.1231 lbs
Gross Weight 0.123 lbs