Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | EK4036S |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Photocells |
| Description | Electronic Photo Control - Button Style |
| Voltage | 105-305 VAC |
| Operating Temperature | -40-158 °F, -40-70 °C |
| Approvals | CSA, UL |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.2 lbs |