EK410L11
Greenlee Electric Power Tools, EK410 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EK410L11

Greenlee Electric Power Tools, EK410 Series

EK410L11

Greenlee Electric Power Tools, EK410 Series
Crimp Tool, Bat 4T 120V Chrgr
MFG Item Number
EK410L11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electric Power Tools, EK410 Series
Item #
EK410L11
Crimp Tool, Bat 4T 120V Chrgr

EK410 Series Information

  • Intelligent Crimping System Technology Includes a Pressure Sensor That Monitors the Crimping Force of Each Crimp and Provides the Operator a Visual and Audible Alert If the Force Is Below Specifications
  • Available with 120V, 12V or 230V Battery Charger or with 120V or 230V Corded Adapter In Place of Batteries and Charger
  • Smart Chargers Control the Charging Current, Charging Voltage and Battery Temperature to Maximize Battery Life
  • State of the Art 18V Lithium Ion (Li‑Ion) Battery Provides 70% More Cycles per Charge and Faster Cycle Times
  • LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status
  • Overmolded Tacky Grip Areas Make Gripping the Tool Easier and More Comfortable
  • Tools Automatically Retract When the Crimping or Cutting Cycle Is Complete
  • Greenlee Battery‑Powered Crimping Tools Now Use Bio‑Degradable Oil
  • In Line Tool Style Is Light Weight and Very Easy to Control
  • Used with Greenlee KC4, KA4 and KD4 Crimping Dies
  • LED Work Light Illuminates Dark Work Areas
  • One Trigger Controls All Tool Functions
  • Crimping Head Rotates 350 deg


Specifications

Specifications
Manufacturer Part Number EK410L11
Manufacturer Greenlee
Product Series EK410
Family Series Greenlee Electric Power Tools, EK410 Series
Description Crimp Tool, Bat 4T 120V Chrgr
Head Type Closed Head
Crimping Force 7,900 lbs
Cable Capacity (Cu) 8 AWG-300 kcmil
Cable Capacity (Al) 8-2/0 AWG
Dieless No
Head Rotation (Degrees) 350 °
Power Source 18 V 1.5 Ah Li-Ion Battery
Charger Voltage 120 VAC
Approvals cULus
Net Weight 14.51 lbs
Gross Weight 14.51 lbs